BOTT 40013062.77V CUBIO CUPBOARD


Swing-door cabinet Bott

References
bott:40013062.77V
rubix:272A1380
brand logo
brand logo
Technical specifications
Height1600 mm
Width1050 mm
Depth525 mm
See all Specifications

Product details : BOTT 40013062.77V CUBIO CUPBOARD


Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, window panel, doors with 3 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x525x1600mm.

Technical specifications


Attributes
Height1600 mm
Width1050 mm
Depth525 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 986.50 excl. VAT
/ Each
£ 1,183.80 incl. VAT
  • Usually arrives within 14 working days