BOTT 16929224.16 ECONOMY CUBD 1050X550X1015 + 2 SHELVES & 2 DRAW


Swing-door cabinet Bott

References
bott:16929224.16
rubix:214A7773
brand logo
brand logo
Technical specifications
Height1015 mm
Width1050 mm
Depth550 mm
See all Specifications

Product details : BOTT 16929224.16 ECONOMY CUBD 1050X550X1015 + 2 SHELVES & 2 DRAW


verso economy cupboard 1050mm x 550mm x 1015mm. Constructed of sheet steel with a hardwearing light grey (RAL 7035) powder coated finish. With 2 x 900mm plain doors fitted with a 3 point lock. Supplied with 2 galvanised steel shelves with 60kg U.D.L capacity adjustable on a 25mm pitch. Complete with: 1 x 100mm drawer, 1 x 100mm drawer, each with 60kg U.D.L capacity, integrated handles and 100% extending roller bearing drawer slides.

Technical specifications


Attributes
Height1015 mm
Width1050 mm
Depth550 mm
ColourGrey
TypeEconomy Cupboards - Wall & Floor Mounted
Show UNSPSC/ECL@SS
£ 487.08 excl. VAT
/ Each
£ 584.50 incl. VAT
  • Usually arrives within 14 working days