BOTT 40201024.77V CUBIO CUPBOARD


Curtain cabinet Bott

References
bott:40201024.77V
rubix:272A1586
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth650 mm

Product details : BOTT 40201024.77V CUBIO CUPBOARD


Cubio mini workshop cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with single, roller shutter door with 1 adjustable height, galvanised steel shelf (100kg U.D.L.), 2x louvre backpanels, and 6x 175mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x2000mm.

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
Show UNSPSC/ECL@SS
£ 1,953.98 excl. VAT
/ Each
£ 2,344.78 incl. VAT
  • Usually arrives within 14 working days