BOTT 40201012.77V CUBIO CUPBOARD


Curtain cabinet Bott

References
bott:40201012.77V
rubix:272A1582
brand logo
brand logo
Technical specifications
Height1200 mm
Width1300 mm
Depth650 mm

Product details : BOTT 40201012.77V CUBIO CUPBOARD


Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with single, roller shutter door with 3 adjustable height, galvanised steel shelves (160kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x650x1200mm.

Technical specifications


Attributes
Height1200 mm
Width1300 mm
Depth650 mm
Show UNSPSC/ECL@SS
£ 1,224.98 excl. VAT
/ Each
£ 1,469.98 incl. VAT
  • Usually arrives within 14 working days