BOTT 40201011.19V CUBIO SMR-10620-2 ROLLER SHUTTER CUPBOARD


Curtain cabinet Bott

References
bott:40201011.19V
rubix:214A8361
brand logo
brand logo
Technical specifications
TypeHeavy Duty System Cupboards
Height2000 mm
Width1050 mm
See all Specifications

Product details : BOTT 40201011.19V CUBIO SMR-10620-2 ROLLER SHUTTER CUPBOARD


Cubio heavy duty cupboard with roller shutter door 1050mm (W) x 650mm (D) x 2000mm (H). Constructed of reinforced welded steel housing. Complete with 4 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.

Technical specifications


Attributes
TypeHeavy Duty System Cupboards
Height2000 mm
Width1050 mm
Depth650 mm
Show UNSPSC/ECL@SS
£ 1,364.95 excl. VAT
/ Each
£ 1,637.94 incl. VAT
  • Usually arrives within 14 working days