BOTT 40201004.77V CUBIO CUPBOARD HOUSING


Curtain cabinet Bott

References
bott:40201004.77V
rubix:272A1579
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth650 mm

Product details : BOTT 40201004.77V CUBIO CUPBOARD HOUSING


Cubio cupboard housing. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and single, roller shutter, door. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x2000mm.

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
Show UNSPSC/ECL@SS
£ 1,315.61 excl. VAT
/ Each
£ 1,578.73 incl. VAT
  • Usually arrives within 14 working days