BOTT 40021035.77V CUBIO DRAWER CABINET


Drawer cabinet Bott

References
bott:40021035.77V
rubix:272A1462
brand logo
brand logo
Technical specifications
Number of drawers9
Height1000 mm
Width1050 mm
See all Specifications

Product details : BOTT 40021035.77V CUBIO DRAWER CABINET


Cubio drawer cabinet with 9 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 9x 100mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x1000mm.

Technical specifications


Attributes
Number of drawers9
Height1000 mm
Width1050 mm
Depth650 mm
Colourgrey
Show UNSPSC/ECL@SS
£ 1,616.78 excl. VAT
/ Each
£ 1,940.14 incl. VAT
  • Usually arrives within 14 working days