Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40030019.77V CUBIO DRAWER CABINET
BOTT 40030019.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40030019.77V
rubix:
272A1539
Technical specifications
Number of drawers
8
Height
1000
mm
Width
1300
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40030019.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 8 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 3x 100mm, 3x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x750x1000mm.
Technical specifications
Attributes
Number of drawers
8
Height
1000
mm
Width
1300
mm
Depth
750
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,235.26
excl. VAT
/
Each
£
2,682.31
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40021029.24V CUBIO SL-10610-7.1 DRAWER CABINET
BOTT 40030093.16V CUBIO SL-13710-6.1 DRAWER CABINET
BOTT 16925004.16 VERSO DRAWER CABINET 525MMX550MMX600MM+4XDRAWERS
SPARTEX SUC1826075AK EUROSLIDE 4 DRAW 1X150MM 3X200MM-750D DARK GREY
BOTT 40012095.19V CUBIO SL-857-5.1 DRAWER CABINET
SPARTEX SUC986065VMB MOBILE EUROSLIDE 7 DRAWER 7X100MM BLUE
BOTT 40012097.24V CUBIO SL-858-6.3 DRAWER CABINET
BOTT 40019051.77V CUBIO DRAWER CABINET
SPARTEX SUN7860654MR UNDER BENCH 4 DRAW 2X100MM 1X150MM 1X200MMRED
BOTT CUBIO SLR-668-5.1 MBILE DRAW CABINET, TOP TRAY & MAT 40402033.11V
BOTT 16925257.11 VERSO 1050 X 550 X 1000H DRAWER CABT
BOTT DRAWER CABINET 800 X 525 X 525MM 40010029.11V
BOTT 16927125.16 1050X550X980 TROLLEY6DRAW 1XCUBD+TOP TRAY+MAT
SPARTEX SUS8290654SR 4 DRAW WITH STAND 2X100MM 1X150MM 1X200MM RED
BOTT CUBIO SL-868-3.1 COMBINATION CABINET 40020021.11V