Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40022102.19V CUBIO SMF-1369-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022102.19V CUBIO SMF-1369-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40022102.19V
rubix:
214A8229
Technical specifications
Height
2000
mm
Width
1300
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40022102.19V CUBIO SMF-1369-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1300mm (W) x 650mm (D) x 900mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
2000
mm
Width
1300
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
763.69
excl. VAT
/
Each
£
916.43
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
LINK 51 CUBE LOCKER BLUE DOOR 380 X 380 X 380MM
BOTT 40021201.16V CUBIO SMF-10610-1 KITTED CUPBOARD
BOTT 40022093.16V CUBIO SMF-13620-1W 9D MINI WORKSHOP
BOTT 16926370.16 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER
BOTT 16926267.19 VERSO SHELF CUPBOARD 1050 X550 X2000 +4 SHELVES
BOTT 16926653.19 VERSO SHELF CUPBOARD 1300 X550 X2000 +4 SHELVES
BOTT 40021102.24V HEAVY DUTY SMF-10620-1.3 CUPBOARD WITH BACKPANEL
BOTT 40021108.16V CUBIO SMF-10620-2.1 KITTED CUPBOARD
BOTT 40021096.19V CUBIO SMF-10612-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022046.24V CUBIO SMF-1368-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926008.19 VERSO SHELF CUPBOARD 525X350X800 WITH 2 SHELVES
BOTT BOTTMOBILECABINET878 40028097.11V
BOTT 16926731.16 VERSO SHELF CBOARD 800MM (W)X350MM (D)X900MM (H)
BOTT 40012115.16V CUBIO SMF-859-1.1 CUPBOARD WITH PERFO DOOR
BOTT H/D SMV-10620-4.1 CUPBOARD WITH PERFO SLIDING PANELS 40301011.11V