BOTT 16921915.11 VERSO 1500X600X930 PED BEN CAB LINO
verso pedestal bench with 2 drawers/cbd 800W cab & lino top WxDxH: 1500x600x930mm RAL 7035/5010
See technical informationReferences
Bott:16921915.11
Rubix:2584246
EAN:5039350034927


Product details : BOTT 16921915.11 VERSO 1500X600X930 PED BEN CAB LINO
verso pedestal bench with 2 drawer-door cabinet. Featuring a robust, steel channel pedestal leg, bott verso cabinet and a 30mm lino worktop. Cabinet size - WxDxH: 800x550x900mm. Drawer configuration: 1x 125mm, 1x 175mm with 100% extension slides (75kg U.D.L.) and a single, reinforced door and 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x600x930mm.
Strengths
The BOTT Verso double door 2 drawer pedestal bench combines the Verso double door 2 drawer cabinet with pedestal legs and a worktop to create an efficient combination of storage and workspace
Choice of 30mm thick Multiplex or Lino worktop
Optional divider kits for drawers available
Choice of 30mm thick Multiplex or Lino worktop
Optional divider kits for drawers available
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 2000 mm |
| Depth | 600 mm |
| Number of drawers | 2 |
Show UNSPSC/ECL@SS
£ 836.05 excl. VAT
/ Each
£ 1,003.26 incl. VAT
- Delivery usually within ( 16 ) days