Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
SS SWAGELOK TUBE FITTING UNION 10MM OD
SS SWAGELOK TUBE FITTING UNION 10MM OD
Stainless Steel Fittings Swagelok
References
swagelok:
SS-10M0-6
rubix:
80087175
Product details
Technical specifications
Product details : SS SWAGELOK TUBE FITTING UNION 10MM OD
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.53
excl. VAT
/
Each
£
48.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER 6 X 1/4 FITTING M6MSC1/4N-316
PARKER T BRANCH ETM12-316
MECALINE 890917 HEXAGON HEAD CAP 1/4
MECALINE 890992 CONE SEAT UNION M/F 1.1/4
MECALINE 891094 BARREL NIPPLE 2 X 100 MM
NERO HN24 11/2 BSPT M/M HEX NIPPLE 150LB 316SS
MECALINE 891023 SS HEXAGON HEAD PLUG 1.1/4
PIPELINEPR 45BENDSG316 P197-20
MECALINE 890949 90 FEMALE ELBOW 1/2
MECALINE 891061 SS REDUCING NIPPLE 1/2 X 3/8
NERO UC04 1/4 BSP UNION
NERO 3/8 BSPT M/M HEX NIPPLE 150LB 316SS HN06
NERO 1/2 SOCKET S08
NERO-BN04
MECALINE 891052 SS MALE HOSETAIL 1 X 26 MM