Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
NERO 3/8 BSPT M/M HEX NIPPLE 150LB 316SS HN06
NERO 3/8 BSPT M/M HEX NIPPLE 150LB 316SS HN06
BSPT Hexagon Nipple 150LB
References
nero:
HN06
rubix:
80358096
Technical specifications
Connecting diameter
3/8 ''
Product details
Technical specifications
Product details : NERO 3/8 BSPT M/M HEX NIPPLE 150LB 316SS HN06
NERO’s range of 150Lb fittings are available threaded BSP and NPT, or with socket weld end connections. They are made from high quality investment castings to ISO4144 or above.
Applications
Hot and Cold Water, Oil, Gas and other medium
Technical specifications
Attributes
Connecting diameter
3/8 ''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.22
excl. VAT
/
Each
£
2.66
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
MECALINE 890987 CONE SEAT UNION M/F 1/4
MECALINE 891088 SS BARREL NIPPLE 3/8 X 40 MM
MECALINE 890926 MALE TAPER NIPPLE 1/8
MECALINE 890943 FULL SOCKET 1.1/2
MECALINE 890964 EQUAL TEE 2
MECALINE 891031 SS 90 MALE/FEMALE ELBOW 3/4
MECALINE 891005 REDUCING BUSH 1 X 3/8
MECALINE 891091 SS BARREL NIPPLE 1 X 60 MM
MECALINE 890993 CONE SEAT UNION M/F 1.1/2
NERO BN06 3/8 BARREL NIPPLE
MECALINE 890961 EQUAL TEE 1
MECALINE 890946 90 FEMALE ELBOW 1/8
MECALINE 891060 SS REDUCING NIPPLE 1/2 X 1/4
MECALINE 891089 SS BARREL NIPPLE 1/2 X 60 MM
NERO HN12 3/4 BSP HEX NIPPLE