Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 890917 HEXAGON HEAD CAP 1/4
MECALINE 890917 HEXAGON HEAD CAP 1/4
STAINLESS STEEL HEXAGON HEAD CAP
References
mecaline:
890917
rubix:
253A0514
ean:
3660338435881
Technical specifications
Connecting diameter
g1/4 ''
Connecting diameter 2
g1/4 ''
Angle
straight
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890917 HEXAGON HEAD CAP 1/4
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
g1/4 ''
Connecting diameter 2
g1/4 ''
Angle
straight
Standard
aisi 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.52
excl. VAT
/
Each
£
0.62
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 891005 REDUCING BUSH 1 X 3/8
MECALINE 891094 BARREL NIPPLE 2 X 100 MM
MECALINE 891000 REDUCING BUSH 1/2 X 3/8
MECALINE 890944 FULL SOCKET 2
MECALINE 890927 MALE TAPER NIPPLE 1/4
MECALINE 890924 HEXAGON HEAD CAP 2
MECALINE 890994 CONE SEAT UNION M/F 2
MECALINE 891021 SS HEXAGON HEAD PLUG 3/4
MECALINE 891057 SS REDUCING NIPPLE 1/4 X 1/8
NERO 3/4 BARREL NIPPLE BN12
NERO HN24 11/2 BSPT M/M HEX NIPPLE 150LB 316SS
NERO 2 BARREL NIPPLE BN32
MECALINE 891017 SS HEXAGON HEAD PLUG 1/8
MECALINE 890938 FULL SOCKET 3/8
MECALINE 891066 SS REDUCING NIPPLE 1 X 3/8