Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891061 SS REDUCING NIPPLE 1/2 X 3/8
MECALINE 891061 SS REDUCING NIPPLE 1/2 X 3/8
STAINLESS STEEL REDUCING NIPPLE
References
mecaline:
891061
rubix:
253A0637
ean:
3660338437199
Technical specifications
Connecting diameter
r1/2 ''
Connecting diameter 2
r3/8 ''
Angle
straight
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891061 SS REDUCING NIPPLE 1/2 X 3/8
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
r1/2 ''
Connecting diameter 2
r3/8 ''
Angle
straight
Standard
aisi 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.86
excl. VAT
/
Each
£
1.03
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 890977 CONE SEAT UNION F/F 1/4
MECALINE 891051 SS MALE HOSETAIL 3/4 X 20 MM
MECALINE 890936 FULL SOCKET 1/8
MECALINE 891052 SS MALE HOSETAIL 1 X 26 MM
MECALINE 890937 FULL SOCKET 1/4
MECALINE 891068 SS REDUCING NIPPLE 1 X 3/4
MECALINE 890974 EQUAL CROSS 2
MECALINE 890922 HEXAGON HEAD CAP 1.1/4
MECALINE 890980 CONE SEAT UNION F/F 3/4
NERO 21/2 BSP HEX NIPPLE HN40
NERO 3/8 X 1/4 BSPT M/M HEX RED NIPPLE 150LB 316SS RN0604
MECALINE 891013 SS REDUCING BUSH 2 X 1
NERO 3/4 HOSE JOINER HJ12
NERO 3/8 BSPT M/M HEX NIPPLE 150LB 316SS HN06
MECALINE 890931 MALE TAPER NIPPLE 1