WALTER 202161-M4.5 ADVANCED MACHINE TAPS HSS-E 5075932
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:202161-M4.5
Rubix:276A0841
Manufacturer :5075932
EAN:4042446122386

Technical specifications
| Threading diameter | 4.5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTER 202161-M4.5 ADVANCED MACHINE TAPS HSS-E 5075932
Technical specifications
Attributes
| Threading diameter | 4.5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 8 mm |
| Total length | 70 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 51.78 excl. VAT
/ Each
£ 62.14 incl. VAT
- Usually arrives within 14 working days