"PRESTO 60300-122 1/2""x12 BSW HSS SECOND TAP ISO 529 SHORT MACHINE 2B"
Straight Flute Tap
See technical informationReferences
Presto:60300-122
Rubix:2543790


Technical specifications
| Type | british blind bores and through-bores |
|---|---|
| With cooling spray | no |
Product details : "PRESTO 60300-122 1/2""x12 BSW HSS SECOND TAP ISO 529 SHORT MACHINE 2B"
British Standard Whitworth Straight Flute full size taps used as Machine taps or sets of 3 as Hand taps sets for tapping in free cutting Steel up to 800N/mm2. The perfect form thread is generated by a combination of effective pitch diameter, major diameter and chamfer length.
Technical specifications
Attributes
| Type | british blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Coating | p0 bright |
| Total length | 89 mm |
| Body material | hss |
| Threading | 1/2 in bsw |
Show UNSPSC/ECL@SS
£ 20.82 excl. VAT
/ Each
£ 24.98 incl. VAT
- Usually arrives within 14 working days