Multi-cut - tool multi-functions - solid carbide - 90°
Diameter | 6 mm |
---|---|
Total length | 60 mm |
Length of cut | 12 mm |
Number of teeth | 2 |
Tail diameter | 8 mm |
Type of tail | Cylindrical |
Machining material | Steel, aluminum, copper, bronze, brass |
Body material | Carbide |
Usually arrives within 14 working days