Unf tap - right hand thread - hsse - 3% vanadium multi-material
Angle of helix | 0 ° |
---|---|
Input | Form A |
Total length | 80 mm |
Thread depth | 15 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 4.6 mm |
Tail diameter | 4 mm |
Square drive adapter | 3 mm |
Coating | Spray |
Threading (inch) | 12 |
No. of threads per inch | 28 |
Usually arrives within 14 working days