References
Sandvik Coromant:T300-SM101DA-M10 D115
Rubix:317A6064
Manufacturer :7382683
EAN:7323222268359


Technical specifications
| Threading | m10 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-SM101DA-M10D115 COROTAP 7382683
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m10 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 10 mm |
| Thread depth | 20 mm |
| Angle of helix | 15 ° |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | m10 x 1,5 |
| No. of threads per inch | 16.9 |
Show UNSPSC/ECL@SS
£ 63.53 excl. VAT
/ Each
£ 76.24 incl. VAT
- Usually arrives within 14 working days