Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER H602111-6 MILLING CUTTERS 5083347
WALTER H602111-6 MILLING CUTTERS 5083347
Solid carbide miller Walter Prototyp
References
walter prototyp:
H602111-6
rubix:
276A4251
manufacturer :
5083347
ean:
4042446071073
Product details
Technical specifications
Product details : WALTER H602111-6 MILLING CUTTERS 5083347
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.81
excl. VAT
/
Each
£
81.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT MC232-05.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022534
SANDVIK 1P231-1300-XA 1630 6259686
WALTERPROT MC232-08.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022536
SANDVIK R216.42-02530-IC25G1700 SC MILLING CM PLURA 2 5963306
SANDVIK RA215.26-4050DAK30L1620 SC MILLING CM PLURA 2 5739297
DORMER P8136.0X6.0 BURR 6.00 MM X 6.00 MM 6814155
SANDVIK 2P342-1905-PBP2BM SC MILLING CM PLURA 2 8351856
SANDVIK R216.34-10050-AK22H 1620 5743314
SANDVIK 2S221-0500-050-NGH10F SC MILLING CM PLURA 2 6261152
WALTER F2252.BN.125.Z05.12.S685 MILLING CUTTERS W/CARTRIDGES 5000722
DORMER S94420.0 END MILL 20.00 MM 5982901
DORMER S9045.0 END MILL 5.00 MM 5982745
MITSUBCARB MPXLRBD0300R010N080 ENDMILL COATED MSTAR 90042835
DORMER S803HB12.0 DRILL 12.00 MM 5982521
SANDVIK 2S440-0800-050-SD1725 SC MILLING CM PLURA 2 7858251