Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5019.0 5983182
DORMER S5019.0 5983182
Solid carbide miller Dormer
References
dormer:
S5019.0
rubix:
376A3819
ean:
7320760342480
Technical specifications
Diameter
9
mm
Total length
72
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5019.0 5983182
Technical specifications
Attributes
Diameter
9
mm
Total length
72
mm
Length of cut
16
mm
Number of teeth
2
Tail diameter
10
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.48
excl. VAT
/
Each
£
119.38
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 863075 ENGRAVING END MILL SOLID CARBID 60 CYLINDRICAL SHNK MM
SANDVIK 1P222-0476-XA1630 SC MILLING CM PLURA 1 7045741
WALTERPROT MC232-05.0W3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353979
DORMER S5233.0XR0.3XD3 6706726
SANDVIK 2F440-1588-152ASD1725 SC MILLING CM PLURA 2 7858317
SANDVIK 2P230-0500-NAH10F SC MILLING CM PLURA 2 6260068
SANDVIK 1P360-2500-XA 1620 PLURA SOLID CARBIDE END MILL 6259907
SANDVIK R216.24-08050BCC19P1620 SC MILLING CM PLURA 2 5742939
DORMER S7188.0 END MILL 8.00 MM 6706773
CUTLINE UK-OEMSC401 OEMSC401 1MM CARBIDE 4FL END MILL ALCRN
SANDVIK R2164212030AK22G1620 SOLID CA
CUTLINE 893223 12MM CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 1P360-1588-XA1620 SC MILLING CM PLURA 1 7045767
DORMER S5278.0 6706831
SANDVIK 2S440-1600-300-SD1725 SC MILLING CM PLURA 2 7858260