References
Walter Prototyp:202061-M2
Rubix:276A1638
Manufacturer :5075824
EAN:4042446003876

Technical specifications
| Threading | m2 x 0,4 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric through-bores |
Product details : WALTER 202061-M2 ADVANCED MACHINE TAPS HSS-E 5075824
Recommended with oil
HSS-E-PM machine taps 202061-M2
Technical specifications
Attributes
| Threading | m2 x 0,4 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.8 mm |
| Thread depth | 8 mm |
| Angle of helix | 45 ° |
| Total length | 45 mm |
| Body material | hss-e / pm |
| Threading | m2 x 0,4 |
| No. of threads per inch | 63.5 |
Show UNSPSC/ECL@SS
£ 54.49 excl. VAT
/ Each
£ 65.39 incl. VAT
- Usually arrives within 14 working days