WALTERPROT 2148005-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5077720
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2148005-M12X1.5
Rubix:357A4138
Manufacturer :5077720
EAN:4042446021986

Documents
Product details : WALTERPROT 2148005-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5077720
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 15 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6g |
Show UNSPSC/ECL@SS
£ 103.90 excl. VAT
/ Each
£ 124.68 incl. VAT
- Usually arrives within 14 working days