Machine thread-cutter Walter Prototyp
Threading diameter | 3 mm |
---|---|
Total length | 80 mm |
Body material | hss-e / pm |
Threading diameter | 3 mm |
---|---|
Total length | 80 mm |
Body material | hss-e / pm |
Type | metric through-bores |
With cooling spray | no |
Square drive adapter | 8 mm |
Usually arrives within 14 working days