DORMER E0313/8 SPIRAL POINT TAP 3/8 INCH X 24 5973815


Machine thread-cutters E031

References
dormer:E0313/8
rubix:8088462
ean:7320760569689
Machine tap 3/8 inchx24 ISO529
brand logo
Technical specifications
Input10
Total length80 mm
Body materialHSS-E
See all Specifications

Product details : DORMER E0313/8 SPIRAL POINT TAP 3/8 INCH X 24 5973815


HSS-E Machine thread-cutter for UNF thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Input10
Total length80 mm
Body materialHSS-E
TypeAmerican through-bores
With cooling sprayNo
Drilling diameter9.525 mm
Square drive adapter10 mm
CoatingSteam tempered
Threading (inch)3/8
No. of threads per inch24
Show UNSPSC/ECL@SS
£ 46.54 excl. VAT
/ Each
£ 55.85 incl. VAT
  • Usually arrives within 14 working days