Machine thread-cutter Dormer
Total length | 150 mm |
---|---|
Body material | hss-e |
Type | american blind bores |
Total length | 150 mm |
---|---|
Body material | hss-e |
Type | american blind bores |
With cooling spray | no |
Drilling diameter | 29 mm |
Square drive adapter | 28 mm |
Coating | bright |
Usually arrives within 14 working days