Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
WALTERPROT 60003-M5 DIES 5079285
WALTERPROT 60003-M5 DIES 5079285
Standard round die-stock Walter Prototyp
References
walter prototyp:
60003-M5
rubix:
357A4275
manufacturer :
5079285
ean:
4042446038427
Technical specifications
Cage diameter
20
mm
Thread
0.8
mm
Body material
hss-e
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 60003-M5 DIES 5079285
Technical specifications
Attributes
Cage diameter
20
mm
Thread
0.8
mm
Body material
hss-e
Diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.00
excl. VAT
/
Each
£
112.80
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
GUHRING 00130 002.000 MACHINE TAPS 9001300020000
DORMER F110M24X1.5 GUN NOSED DIE M24 X 1.50 MM 5978668
CUTLINE 885602 HSS SPLIT DIE M5.0X0.8 (13/16)
GUHRING 00130 003.010 MACHINE TAPS 9001300030100
CUTLINE 885674 HSS SPLIT DIE UNC 5/16 (1)
DORMER F32010-24X13/16 ADJUSTABLE DIE NO.10 X 24 5978007
DOR HSS DIE 8-32
GUHRING 00152 014.000 MACHINE TAPS 9001520140000
DORMER F3301X2 ADJUSTABLE DIE 1 INCH X 12 5978768
CUTLINE 885705 HSS SPLIT DIE 2BA (13/16)
"RIDGID 12558 DIE HEAD 2""BSPT"
GUHRING 00162 006.003 MACHINE TAPS 9001620060030
DOR HSS DIE M20X1.5
DOR HSS DIE PG13.5
CUTLINE 885659 HSS SPLIT DIE BSF 3/16 (13/16)