Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER CARBIDE REAMER 3MM B4813.00
DORMER CARBIDE REAMER 3MM B4813.00
HSS machine drill Dormer
References
dormer:
B4813.00
rubix:
1067959
ean:
7320760421987
Technical specifications
Nominal diameter (metric)
3
mm
Total length
62.5
mm
Length of cut
17
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER CARBIDE REAMER 3MM B4813.00
Technical specifications
Attributes
Nominal diameter (metric)
3
mm
Total length
62.5
mm
Length of cut
17
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.80
excl. VAT
/
Each
£
87.36
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.67 REAMING TOOLS HSS/-CO 5072647
GUHRING 00490 003.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-3.89 REAMING TOOLS HSS/-CO 5072431
TITEX F1352HUN-1 REAMING TOOLS HSS/-CO 5071941
TITEX F1352HUN-4.45 REAMING TOOLS HSS/-CO 5072487
DORMER B1702.99 REAMER 2.99 MM 5986836
DORMER B9013/8 REAMER 3/8 INCH 5986508
DOR HSCO REAMER 2.9
GUHRING 00405 025.000 MACHINE REAMERS HSS-E
DORMER HSCO REAMER 11.0 B16111.0
TITEX F1352HUN-7.96 REAMING TOOLS HSS/-CO 5072876
TITEX F1352HUN-4.14 REAMING TOOLS HSS/-CO 5072456
TITEX F1342-3.5 REAMING TOOLS HSS/-CO 5071749
TITEX F1352-19 REAMING TOOLS HSS/-CO 5071854
TITEX F1352HUN-8.5 REAMING TOOLS HSS/-CO 5072930