Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-7 REAMING TOOLS HSS/-CO 5071907
TITEX F1352-7 REAMING TOOLS HSS/-CO 5071907
HSS machine drill Walter Titex
References
walter titex:
F1352-7
rubix:
356A8498
manufacturer :
5071907
ean:
4031132188584
Technical specifications
Nominal diameter (metric)
7
mm
Total length
109
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-7 REAMING TOOLS HSS/-CO 5071907
Technical specifications
Attributes
Nominal diameter (metric)
7
mm
Total length
109
mm
Tail diameter
7.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.42
excl. VAT
/
Each
£
28.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.27 REAMING TOOLS HSS/-CO 5072707
TITEX F1352-4.1 REAMING TOOLS HSS/-CO 5071878
DORMER B90110.0 REAMER 10.00 MM 5986448
TITEX F1352HUN-6.23 REAMING TOOLS HSS/-CO 5072703
TITEX F1352HUN-8.14 REAMING TOOLS HSS/-CO 5072894
TITEX F1352HUN-3.3 REAMING TOOLS HSS/-CO 5072372
TITEX F1352HUN-2.24 REAMING TOOLS HSS/-CO 5072266
TITEX F1352HUN-1.13 REAMING TOOLS HSS/-CO 5071954
GUHRING 00405 018.000 REAMER/COUNTERSINK TOOL 9004050180000
DOR HSCO REAMER 8.3
TITEX F1352HUN-9.29 REAMING TOOLS HSS/-CO 5073009
DORMER HSCO REAMER 20.0 B95420.0
TITEX F1352HUN-6.09 REAMING TOOLS HSS/-CO 5072689
DOR CARBIDE REAMER 12.03
TITEX F1352HUN-9.34 REAMING TOOLS HSS/-CO 5073014