Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B90110.0 REAMER 10.00 MM 5986448
DORMER B90110.0 REAMER 10.00 MM 5986448
HSS machine drill Dormer
References
dormer:
B90110.0
rubix:
024538
ean:
7320760181089
Technical specifications
Nominal diameter (metric)
10
mm
Total length
133
mm
Length of cut
66
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B90110.0 REAMER 10.00 MM 5986448
Technical specifications
Attributes
Nominal diameter (metric)
10
mm
Total length
133
mm
Length of cut
66
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.82
excl. VAT
/
Each
£
52.58
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B44219.0 REAMER 19.00 MM 5987230
TITEX F1352HUN-7.22 REAMING TOOLS HSS/-CO 5072802
DORMER B9015.0 REAMER 5.00 MM 5986520
TITEX F1352HUN-11.78 REAMING TOOLS HSS/-CO 5072219
DORMER B1703.0 REAMER 3.00 MM 5986839
TITEX F1352HUN-8.12 REAMING TOOLS HSS/-CO 5072892
TITEX F1352HUN-2.64 REAMING TOOLS HSS/-CO 5072306
GUHRING 00405 008.000 REAMER/COUNTERSINK TOOL 9004050080000
TITEX F1352HUN-1.63 REAMING TOOLS HSS/-CO 5072004
TITEX F1352HUN-2.08 REAMING TOOLS HSS/-CO 5072250
TITEX F1352HUN-9.27 REAMING TOOLS HSS/-CO 5073007
TITEX F1342-1.5 REAMING TOOLS HSS/-CO 5071700
TITEX F1352HUN-10.24 REAMING TOOLS HSS/-CO 5072065
DORMER B16116.0 REAMER 16.00 MM 5986782
DOR CARBIDE REAMER 4.01