Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1708.04 REAMER 8.04 MM 5986637
DORMER B1708.04 REAMER 8.04 MM 5986637
HSS machine drill Dormer
References
dormer:
B1708.04
rubix:
1066396
ean:
7320760136805
Technical specifications
Nominal diameter (metric)
8.04
mm
Total length
117
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1708.04 REAMER 8.04 MM 5986637
Technical specifications
Attributes
Nominal diameter (metric)
8.04
mm
Total length
117
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.71
excl. VAT
/
Each
£
46.45
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.29 REAMING TOOLS HSS/-CO 5071970
TITEX F1352HUN-2.12 REAMING TOOLS HSS/-CO 5072254
TITEX F1352HUN-2.02 REAMING TOOLS HSS/-CO 5072244
TITEX F1352HUN-4.95 REAMING TOOLS HSS/-CO 5072537
TITEX F1352HUN-1.31 REAMING TOOLS HSS/-CO 5071972
GUHRING 00405 010.000 REAMER/COUNTERSINK TOOL 9004050100000
DORMER HSCO REAMER 9.5 B1809.5
DORMER B17010.05 REAMER 10.05 MM 5986256
TITEX F1352HUN-8.53 REAMING TOOLS HSS/-CO 5072933
DORMER B1802.1 REAMER 2.10 MM 5986646
TITEX F1352HUN-4.97 REAMING TOOLS HSS/-CO 5072539
GUHRING 00468 012.000 MACHINE REAMER HSS-E 12.000MM FORM B BRIGHT
TITEX F1352HUN-5.46 REAMING TOOLS HSS/-CO 5072588
DORMER B17010.98 REAMER 10.98 MM 5986273
TITEX F1352HUN-11.8 REAMING TOOLS HSS/-CO 5072221