Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.71 REAMING TOOLS HSS/-CO 5072651
TITEX F1352HUN-5.71 REAMING TOOLS HSS/-CO 5072651
Machine reamer in HSS
References
walter titex:
F1352HUN-5.71
rubix:
356A9122
manufacturer :
5072651
ean:
4031132139876
Technical specifications
Nominal diameter (metric)
5.71
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.71 REAMING TOOLS HSS/-CO 5072651
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.71
mm
Total length
93
mm
Length of cut
26
mm
Body material
HSS-E
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B17010.04 REAMER 10.04 MM 5986253
TITEX F1352HUN-10.23 REAMING TOOLS HSS/-CO 5072064
DOR CARBIDE REAMER 7.97
GUHRING 00490 003.000 NC MACHINE REAMER HSS-E 3MM 212-3 FORM B BRIGHT
TITEX F1352HUN-7.89 REAMING TOOLS HSS/-CO 5072869
TITEX F1352HUN-8.21 REAMING TOOLS HSS/-CO 5072901
TITEX F1352HUN-5.54 REAMING TOOLS HSS/-CO 5072634
TITEX F1352HUN-6.25 REAMING TOOLS HSS/-CO 5072705
TITEX F1352HUN-9.79 REAMING TOOLS HSS/-CO 5073059
TITEX F1352HUN-6.05 REAMING TOOLS HSS/-CO 5072685
DORMER B17010.02 REAMER 10.02 MM 5986246
TITEX F1352HUN-9.38 REAMING TOOLS HSS/-CO 5073018
TITEX F1352HUN-4.35 REAMING TOOLS HSS/-CO 5072477
TITEX F1352HUN-12 REAMING TOOLS HSS/-CO 5072241
TITEX F1352HUN-1.31 REAMING TOOLS HSS/-CO 5071972