Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1705.03 REAMER 5.03 MM 5986918
DORMER B1705.03 REAMER 5.03 MM 5986918
HSS machine drill Dormer
References
dormer:
B1705.03
rubix:
1066356
ean:
7320760133811
Technical specifications
Nominal diameter (metric)
5.03
mm
Total length
86
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1705.03 REAMER 5.03 MM 5986918
Technical specifications
Attributes
Nominal diameter (metric)
5.03
mm
Total length
86
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.80
excl. VAT
/
Each
£
39.36
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B44110.0 REAMER 10.00 MM 5987160
TITEX F1352HUN-6.89 REAMING TOOLS HSS/-CO 5072769
DORMER B16112.0 REAMER 12.00 MM 5986769
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 24.0MM
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 18.0 MM 869723
TITEX F1352-7.5 REAMING TOOLS HSS/-CO 5071912
TITEX F1352HUN-3.28 REAMING TOOLS HSS/-CO 5072370
TITEX F1352HUN-7.21 REAMING TOOLS HSS/-CO 5072801
TITEX F1352-1.5 REAMING TOOLS HSS/-CO 5071820
TITEX F1352HUN-3.42 REAMING TOOLS HSS/-CO 5072384
DOR HSCO REAMER 7.2
TITEX F1352HUN-8.03 REAMING TOOLS HSS/-CO 5072883
TITEX F1352HUN-8.14 REAMING TOOLS HSS/-CO 5072894
DORMER B1704.05 REAMER 4.05 MM 5986890
TITEX F1352HUN-7.07 REAMING TOOLS HSS/-CO 5072787