WALTER 21361-M20X1.5 HAND- AND MACHINE TAPS HSS/-E 5077459
Hand- and machine taps
See technical informationReferences
Walter Prototyp:21361-M20X1.5
Rubix:291A0999
Manufacturer :5077459
EAN:4042446019556

Technical specifications
| Threading | mf 20x1,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
Product details : WALTER 21361-M20X1.5 HAND- AND MACHINE TAPS HSS/-E 5077459
Technical specifications
Attributes
| Threading | mf 20x1,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 18.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 16 mm |
| Thread depth | 24 mm |
| Angle of helix | 0 ° |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | mf 20x1,5 |
Show UNSPSC/ECL@SS
£ 117.87 excl. VAT
/ Each
£ 141.44 incl. VAT
- Usually arrives within 14 working days