WALTER 7156770-M16X1.5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200908
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:7156770-M16X1.5
Rubix:275A6656
Manufacturer :5200908
EAN:4042446161002

Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTER 7156770-M16X1.5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200908
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Total length | 9 mm |
Show UNSPSC/ECL@SS
£ 59.15 excl. VAT
/ Each
£ 70.98 incl. VAT
- Usually arrives within 14 working days