Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 7156770-M6X0.5 HAND-/MACHINE TAP 5200898
WALTERPROT 7156770-M6X0.5 HAND-/MACHINE TAP 5200898
Machine thread-cutter Walter Prototyp
References
walter prototyp:
7156770-M6X0.5
rubix:
356A0123
manufacturer :
5200898
ean:
4042446160906
Technical specifications
Threading diameter
6
mm
Total length
3.4
mm
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 7156770-M6X0.5 HAND-/MACHINE TAP 5200898
Technical specifications
Attributes
Threading diameter
6
mm
Total length
3.4
mm
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.12
excl. VAT
/
Each
£
38.54
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
WALTERPROT P20519-M8 MACHINE TAP 6244472
WALTERPROT P21360-M42X1.5 TAPS HSS-E X PERT 6149372
DORMER EP11M8X.75 SPIRAL POINT TAP M8 X 0.75 MM 5973703
WALTERPROT 20361-M4 HAND- AND MACHINE TAPS HSS/-E 5076328
SANDVIK T300-MM100IA-M3 C145 TAP 8248713
GUHRING 00811 003.000 MACHINE TAPS 9008110030000
DORMER EP411/4 SPIRAL POINT TAP 1/4 INCH X 19 5973969
WALTERPROT E2136406-M18X1.5 HAND- AND MACHINE TAPS HSS/-E 5603162
GUHRING 01252 006.000 MACHINE TAPS 9012520060000
SANDVIK T200-XM100DB-M4X050C145 COROTAP OPTIMIZED VERSATILITY 6635083
SANDVIK T300-PD100AE-1/4D110 COROTAP 8248186
DORMER E471M3 SPIRAL POINT TAP M3 X 0.50 MM 6554521
WALTERPROT TC216-M10X1.25-L0-WY80AA MACHINE TAP 7651431
WALTERPROT TC115.UNF3/4-L0-WY80AA MACHINE TAP 7528671
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNF 4 - 48 867027