Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER 21361-M20X1 HAND- AND MACHINE TAPS HSS/-E 5077458
WALTER 21361-M20X1 HAND- AND MACHINE TAPS HSS/-E 5077458
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M20X1
rubix:
276A0130
manufacturer :
5077458
ean:
4042446019549
Technical specifications
Threading diameter
20
mm
Total length
12
mm
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTER 21361-M20X1 HAND- AND MACHINE TAPS HSS/-E 5077458
Technical specifications
Attributes
Threading diameter
20
mm
Total length
12
mm
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.20
excl. VAT
/
Each
£
155.04
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
DORMER EP11M30X1.5 SPIRAL POINT TAP M30 X 1.50 MM 5973683
DORMER E03110-32 SPIRAL POINT TAP NO.10 X 32 5973806
DORMER EP11M10X1.25 SPIRAL POINT TAP M10 X 1.25 MM 5973707
SANDVIK T300-PM101AA-M18P1PM COROTAP 8055808
WALTERPROT M20533-M3 TAPS HSS-E X PERT 6149763
DORMER EX203/4 TAP 3/4 INCH X 10 5973696
WALTERPROT TC115-M20-LE-WY80AA MACHINE TAP 7629591
WALTERPROT M20213-M2.5 TAPS HSS-E X PERT 6149647
GUHRING 00823 010.000 MACHINE TAPS HSS-E
DORMER EX00M36 TAP M36 X 4.00 MM 5973616
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC7/16-14 864978
WALTER E2036416-M14 MACHINE TAPS HSS-E INTERNAL COOLING 5603118
GUHRING 00830 028.007 MACHINE TAPS 9008300280070
WALTER 21361-M9X0.5 HAND- AND MACHINE TAPS HSS/-E 5077436
SANDVIK T300-PM104AF-5/16P1PM COROTAP 8055776