MF Machine Tap Spiral Point
Threading diameter | 30 mm |
---|---|
Input | 22 |
Total length | 150 mm |
Threading diameter | 30 mm |
---|---|
Input | 22 |
Total length | 150 mm |
Body material | hss-e |
Type | metric through-bores |
With cooling spray | no |
Square drive adapter | 22 mm |
Usually arrives within 14 working days