Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-1.5 REAMING TOOLS HSS/-CO 5071700
TITEX F1342-1.5 REAMING TOOLS HSS/-CO 5071700
HSS machine drill Walter Titex
References
walter titex:
F1342-1.5
rubix:
356A8358
manufacturer :
5071700
ean:
4031132185729
Technical specifications
Nominal diameter (metric)
1.5
mm
Total length
40
mm
Length of cut
8
mm
Product details
Technical specifications
Product details : TITEX F1342-1.5 REAMING TOOLS HSS/-CO 5071700
Technical specifications
Attributes
Nominal diameter (metric)
1.5
mm
Total length
40
mm
Length of cut
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.42
excl. VAT
/
Each
£
23.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.42 REAMING TOOLS HSS/-CO 5072284
DORMER B1017/8 REAMER 7/8 INCH 5986719
TITEX F1352-3.4 REAMING TOOLS HSS/-CO 5071871
TITEX F1352HUN-6.56 REAMING TOOLS HSS/-CO 5072736
TITEX F1352HUN-6.44 REAMING TOOLS HSS/-CO 5072724
GUHRING 00490 009.000 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-2.44 REAMING TOOLS HSS/-CO 5072286
DORMER B1704.0 REAMER 4.00 MM 5986875
TITEX F1352HUN-10.21 REAMING TOOLS HSS/-CO 5072062
TITEX F1352-8.3 REAMING TOOL 5071920
DORMER B1802.6 REAMER 2.60 MM 5986660
TITEX F1352HUN-2.92 REAMING TOOLS HSS/-CO 5072334
TITEX F1352HUN-8.57 REAMING TOOLS HSS/-CO 5072937
DORMER B1223/4 5986457
TITEX F1352HUN-10.91 REAMING TOOLS HSS/-CO 5072132