Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-3.4 REAMING TOOLS HSS/-CO 5071871
TITEX F1352-3.4 REAMING TOOLS HSS/-CO 5071871
Machine reamer in HSS
References
walter titex:
F1352-3.4
rubix:
356A8473
manufacturer :
5071871
ean:
4031132185927
Technical specifications
Nominal diameter (metric)
3.4
mm
Body material
hss-e
Product details
Technical specifications
Product details : TITEX F1352-3.4 REAMING TOOLS HSS/-CO 5071871
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
3.4
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.75
excl. VAT
/
Each
£
26.10
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.7 REAMING TOOLS HSS/-CO 5072211
TITEX F1352HUN-11.54 REAMING TOOLS HSS/-CO 5072195
DORMER B1225/8 5986463
TITEX F1352HUN-7.17 REAMING TOOLS HSS/-CO 5072797
TITEX F1352HUN-8.26 REAMING TOOLS HSS/-CO 5072906
DORMER B4006.0 REAMER 6.00 MM 5987141
TITEX F1352HUN-2.29 REAMING TOOLS HSS/-CO 5072271
TITEX F1352HUN-8.04 REAMING TOOLS HSS/-CO 5072884
TITEX F1352-0.9 REAMING TOOLS HSS/-CO 5071814
TITEX F1352HUN-8.81 REAMING TOOLS HSS/-CO 5072961
TITEX F1352HUN-2.5 REAMING TOOLS HSS/-CO 5072292
TITEX F1352-11 REAMING TOOLS HSS/-CO 5071838
TITEX F1352HUN-1.66 REAMING TOOLS HSS/-CO 5072007
TITEX F1352HUN-5.18 REAMING TOOLS HSS/-CO 5072560
PRESTO 12.50MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206