References
Walter Titex:F1352HUN-2.44
Rubix:356A8838
Manufacturer :5072286
EAN:4031132136608

Technical specifications
| Nominal diameter (metric) | 2.44 mm |
|---|---|
| Total length | 57 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-2.44 REAMING TOOLS HSS/-CO 5072286
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 2.44 mm |
|---|---|
| Total length | 57 mm |
| Body material | hss-e |
| Tail diameter | 2.44 mm |
| Length of cut | 14 mm |
Show UNSPSC/ECL@SS
£ 41.75 excl. VAT
/ Each
£ 50.10 incl. VAT
- Usually arrives within 14 working days