Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 2.50
DOR CARBIDE REAMER 2.50
HSS machine drill Dormer
References
dormer:
B4812.50
rubix:
1067951
ean:
7320760421918
Technical specifications
Nominal diameter (metric)
2.5
mm
Total length
59
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 2.50
Technical specifications
Attributes
Nominal diameter (metric)
2.5
mm
Total length
59
mm
Length of cut
16
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.55
excl. VAT
/
Each
£
83.46
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1805.2 REAMER 5.20 MM 5986969
TITEX F1352HUN-6.46 REAMING TOOLS HSS/-CO 5072726
DOR CARBIDE REAMER 5.01
TITEX F1352HUN-10.95 REAMING TOOLS HSS/-CO 5072136
TITEX F1352HUN-9.36 REAMING TOOLS HSS/-CO 5073016
TITEX F1352HUN-5.22 REAMING TOOLS HSS/-CO 5072564
GUHRING 00490 003.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-1.09 REAMING TOOLS HSS/-CO 5071950
DORMER B9013/8 REAMER 3/8 INCH 5986508
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/8IN 869706
TITEX F1352-1.5 REAMING TOOLS HSS/-CO 5071820
TITEX F1342-5.5 REAMING TOOLS HSS/-CO 5071769
TITEX F1352HUN-6.65 REAMING TOOLS HSS/-CO 5072745
TITEX F1352-10.5 REAMING TOOLS HSS/-CO 5071830
DORMER B1806.6 REAMER 6.60 MM 5986926