Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER B1706.04 REAMER 6.04 MM 5986554
DORMER B1706.04 REAMER 6.04 MM 5986554
HSS machine drill Dormer
References
dormer:
B1706.04
rubix:
1066370
ean:
7320760134818
Technical specifications
Nominal diameter (metric)
6.04
mm
Total length
101
mm
Body material
HSS-E
Product details
Technical specifications
Product details : DORMER B1706.04 REAMER 6.04 MM 5986554
Technical specifications
Attributes
Nominal diameter (metric)
6.04
mm
Total length
101
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.19
excl. VAT
/
Each
£
43.43
incl. VAT
Usually arrives within 14 working days
Select variants (81)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00468 010.000 MACHINE REAMER HSS-E 10.000MM FORM B BRIGHT
TITEX F1352HUN-9.77 REAMING TOOLS HSS/-CO 5073057
TITEX F1352HUN-2.54 REAMING TOOLS HSS/-CO 5072296
TITEX F1352HUN-6.36 REAMING TOOLS HSS/-CO 5072716
TITEX F1352HUN-7.95 REAMING TOOLS HSS/-CO 5072875
TITEX F1352HUN-9.64 REAMING TOOLS HSS/-CO 5073044
TITEX F1352-9.2 REAMING TOOLS HSS/-CO 5071929
TITEX F1342-6.2 REAMING TOOLS HSS/-CO 5071776
TITEX F1352HUN-8.13 REAMING TOOLS HSS/-CO 5072893
TITEX F1352HUN-10.96 REAMING TOOLS HSS/-CO 5072137
TITEX F1352HUN-4.25 REAMING TOOLS HSS/-CO 5072467
DORMER B1805.5 REAMER 5.50 MM 5987042
TITEX F1352HUN-5 REAMING TOOLS HSS/-CO 5072542
TITEX F1352HUN-4.2 REAMING TOOLS HSS/-CO 5072462
TITEX F1342-1.2 REAMING TOOLS HSS/-CO 5071697