Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-16 REAMING TOOLS HSS/-CO 5071725
TITEX F1342-16 REAMING TOOLS HSS/-CO 5071725
HSS machine drill Walter Titex
References
walter titex:
F1342-16
rubix:
356A8378
manufacturer :
5071725
ean:
4031132187495
Technical specifications
Nominal diameter (metric)
16
mm
Total length
170
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1342-16 REAMING TOOLS HSS/-CO 5071725
Technical specifications
Attributes
Nominal diameter (metric)
16
mm
Total length
170
mm
Tail diameter
12.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.92
excl. VAT
/
Each
£
63.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.58 REAMING TOOLS HSS/-CO 5072638
TITEX F1352HUN-1.89 REAMING TOOLS HSS/-CO 5072030
DORMER B17010.04 REAMER 10.04 MM 5986253
TITEX F1352HUN-11.4 REAMING TOOLS HSS/-CO 5072181
TITEX F1352HUN-3.25 REAMING TOOL 5072367
TITEX F1352-3.4 REAMING TOOLS HSS/-CO 5071871
TITEX F1352HUN-5.66 REAMING TOOLS HSS/-CO 5072646
TITEX F1352HUN-11.46 REAMING TOOLS HSS/-CO 5072187
TITEX F1352HUN-3.48 REAMING TOOLS HSS/-CO 5072390
DOR HSCO REAMER 4.9
TITEX F1352HUN-4.84 REAMING TOOLS HSS/-CO 5072526
DOR CARBIDE REAMER 2.98
TITEX F1352-1.1 REAMING TOOLS HSS/-CO 5071816
TITEX F1352-8.7 REAMING TOOLS HSS/-CO 5071924
TITEX F1352HUN-4.11 REAMING TOOLS HSS/-CO 5072453