Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-17 REAMING TOOLS HSS/-CO 5071727
TITEX F1342-17 REAMING TOOLS HSS/-CO 5071727
HSS machine drill Walter Titex
References
walter titex:
F1342-17
rubix:
276A3782
manufacturer :
5071727
ean:
4031132187518
Technical specifications
Nominal diameter (metric)
17
mm
Total length
175
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1342-17 REAMING TOOLS HSS/-CO 5071727
Technical specifications
Attributes
Nominal diameter (metric)
17
mm
Total length
175
mm
Tail diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.58
excl. VAT
/
Each
£
75.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-8.96 REAMING TOOLS HSS/-CO 5072976
TITEX F1352HUN-10.19 REAMING TOOLS HSS/-CO 5072060
TITEX F1352HUN-1.09 REAMING TOOLS HSS/-CO 5071950
TITEX F1352HUN-1.68 REAMING TOOLS HSS/-CO 5072009
TITEX F1352HUN-10.24 REAMING TOOLS HSS/-CO 5072065
DOR HSCO REAMER 1.9
TITEX F1352HUN-8.23 REAMING TOOLS HSS/-CO 5072903
TITEX F1352HUN-2.79 REAMING TOOLS HSS/-CO 5072321
TITEX F1352HUN-3.97 REAMING TOOLS HSS/-CO 5072439
GUHRING 00402 003.200 REAMER/COUNTERSINK TOOL 9004020032000
TITEX F1352HUN-10.12 REAMING TOOLS HSS/-CO 5072053
TITEX F1352HUN-10.81 REAMING TOOLS HSS/-CO 5072122
DOR CARBIDE REAMER 2.98
DOR HSCO REAMER 8.7
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 24.0MM