Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR HSCO REAMER 1.9
DOR HSCO REAMER 1.9
NC - Reamer for High Precision Chucks
References
dormer:
B1801.9
rubix:
1066450
ean:
7320760418796
Technical specifications
Nominal diameter (metric)
1.9
mm
Total length
46
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSCO REAMER 1.9
HSS-E NC-precision reamer with cylindrical shank DIN 212 B H7 steam tempered grooves for steel <850 N/mm². Stainless machining steel. Titanium alloys <900 N/mm² and nickel.
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Stainless machining steel (<250 HB <850 N/mm²)
Titanium alloyed (<270 HB <900 N/mm²)
Nickel non-alloyed (<200 HB <700 N/mm²)
Technical specifications
Attributes
Nominal diameter (metric)
1.9
mm
Total length
46
mm
Length of cut
10
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.60
excl. VAT
/
Each
£
34.32
incl. VAT
Usually arrives within 14 working days
Select variants (78)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-4.12 REAMING TOOLS HSS/-CO 5072454
DOR HSCO REAMER 6.8
TITEX F1352HUN-3.46 REAMING TOOLS HSS/-CO 5072388
TITEX F1352HUN-6.44 REAMING TOOLS HSS/-CO 5072724
TITEX F1352HUN-6.26 REAMING TOOLS HSS/-CO 5072706
TITEX F1352HUN-1.99 REAMING TOOLS HSS/-CO 5072040
TITEX F1352HUN-2.39 REAMING TOOLS HSS/-CO 5072281
TITEX F1352HUN-7.24 REAMING TOOLS HSS/-CO 5072804
TITEX F1352HUN-2.18 REAMING TOOLS HSS/-CO 5072260
TITEX F1352HUN-11.23 REAMING TOOLS HSS/-CO 5072164
TITEX F1352HUN-3.37 REAMING TOOLS HSS/-CO 5072379
DORMER HSCO REAMER 8.0 B9538.0
DORMER B1706.03 REAMER 6.03 MM 5986550
TITEX F1352HUN-9.06 REAMING TOOLS HSS/-CO 5072986
DORMER B12213/16 5986451