DORMER E013M6X.75 TAP M6 X 0.75 MM 5973536


Machine thread-cutters E013

References
dormer:E013M6X.75
rubix:8087598
ean:7320760568828
Machine tap M6x0.75 mm ISO529
brand logo
Technical specifications
Threading diameter6 mm
Angle of helix45 °
Input6.3
See all Specifications

Product details : DORMER E013M6X.75 TAP M6 X 0.75 MM 5973536


HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter6 mm
Angle of helix45 °
Input6.3
Total length66 mm
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter5.3 mm
Square drive adapter6.3 mm
CoatingSteam tempered
Show UNSPSC/ECL@SS
£ 35.88 excl. VAT
/ Each
£ 43.06 incl. VAT
  • Usually arrives within 14 working days