WALTERPROT 21361-M10X0.75 HAND- AND MACHINE TAPS HSS/-E 5077440
Hand- and machine taps
See technical informationReferences
Walter Prototyp:21361-M10X0.75
Rubix:357A4022
Manufacturer :5077440
EAN:4042446019365

Technical specifications
| Threading | mf 10x0.75 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores and through-bores |
Product details : WALTERPROT 21361-M10X0.75 HAND- AND MACHINE TAPS HSS/-E 5077440
For long- and short-chipping materials
HSS-E machine tap 21361-M10X0.75
Technical specifications
Attributes
| Threading | mf 10x0.75 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.25 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | mf 10x0.75 |
Show UNSPSC/ECL@SS
£ 69.47 excl. VAT
/ Each
£ 83.36 incl. VAT
- Usually arrives within 14 working days