WALTER 21361-M9X1 HAND- AND MACHINE TAPS HSS/-E 5077438
Hand- and machine taps
See technical informationReferences
Walter Prototyp:21361-M9X1
Rubix:291A0996
Manufacturer :5077438
EAN:4042446019341

Technical specifications
| Threading | m9x1 |
|---|---|
| Threading diameter | 9 mm |
| Type | metric through-bores |
Product details : WALTER 21361-M9X1 HAND- AND MACHINE TAPS HSS/-E 5077438
For long- and short-chipping materials
HSS-E machine tap 21361-M9X1
Technical specifications
Attributes
| Threading | m9x1 |
|---|---|
| Threading diameter | 9 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Total length | 5.5 mm |
| Body material | hss-e |
| Threading | m9x1 |
Show UNSPSC/ECL@SS
£ 71.85 excl. VAT
/ Each
£ 86.22 incl. VAT
- Usually arrives within 14 working days