References
Sandvik Coromant:T300-PM114AE-5/16 P1PM
Rubix:317A3012
Manufacturer :8056272
EAN:7323225956260


Technical specifications
| Threading | unc 5/16-18 |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american blind bores |
Product details : SANDVIK T300-PM114AE-5/16P1PM COROTAP 8056272
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc 5/16-18 |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.6 mm |
| Tail diameter | 8.1 mm |
| Square drive adapter | 33.5 mm |
| Thread depth | 12 mm |
| Angle of helix | 48 ° |
| Total length | 90 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 87.36 excl. VAT
/ Each
£ 104.83 incl. VAT
- Usually arrives within 14 working days